Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Blue, 3-4.25 gal.
Mfr # 01-05-020-00219
Zoro # G1158505
Sold in multiples of 72 for $262.80
$262.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinged
- Color Blue
- Material HDPE
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00219
- Zoro # G1158505
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Hinged |
Color | Blue |
Material | HDPE |
Shape | Rectangle |
Description
Cover,HDPE,Blue,3-4.25 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- EAGLE GROUP Freestanding Gowning Rack, CRM, 24"Wx72"L (C2472-GR)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- Pipeline Packaging Bucket Lids & Accessories