Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Black, 3.5-6 gal., Height: 1-7/16"
Mfr # 01-05-020-00046
Zoro # G1158234
product price: $4.89
/ea
Sold in multiples of 216 for $1,056.24
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$1,056.24
Free 30-Day Returns
Key Features
- Type Tear Tab with Rieke Prep
- Diameter 12-1/32"
- Height 1-7/16"
- Color Black
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00046
- Zoro # G1158234
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear Tab with Rieke Prep |
Color | Black |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Black,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 10 7/8 in H, 5 gal Volume Capacity (19324306)
- LOWELL Punched Panel for Devices (D4P-1)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 5 in H, 0.42 cu ft Volume Capacity (1462.191305BL1)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ETTORE Super Bucket Hanging Sieve (85300)
- Pipeline Packaging Bucket Lids & Accessories