Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Black, 2 gal., Height: 7/8"
Mfr # 01-05-020-00039
Zoro # G1158200
product price: $2.29
/ea
Sold in multiples of 240 for $549.60
Item requires special delivery charges. A $0.35 per item surcharge will be applied.
$549.60
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 9-5/8"
- Height 7/8"
- Color Black
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00039
- Zoro # G1158200
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9-5/8" |
Height | 7/8" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | Black |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Black,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- SOUTHERN IMPERIAL Fastback 12 in. L Galvanized Gray Scan Hook , 100PK (R33-12-212)
- ZORO SELECT Shelf Liner 48"x36", White, 4PK (5GRF1)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-F-TT-BL)
- Pipeline Packaging Bucket Lids & Accessories