Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Black, 2 gal., Height: 1-1/16"
Mfr # 01-05-020-00217
Zoro # G1158645
product price: $3.49
/ea
Sold in multiples of 80 for $279.20
$279.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9-7/8"
- Height 1-1/16"
- Color Black
- Material HDPE
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00217
- Zoro # G1158645
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9-7/8" |
Height | 1-1/16" |
Details
Item | Pail Lid |
Color | Black |
Material | HDPE |
Shape | Round |
Includes | SBR Gasket |
Standards | FDA compliant |
For Use with Model Number | R027 |
Description
Cover,HDPE,Black,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- Pipeline Packaging Bucket Lids & Accessories