Shop All Glues
Pipeline Packaging
16 oz Glue Bottle
Mfr # 66018 28400
Zoro # G407064176
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 66018 28400
- Zoro # G407064176
- UPC # 736088505327
- Country of Origin China
- Category Glues
Dimensions
Container Size | 16 oz |
Details
Container Type | Bottle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Cement, Box, Gray (10005)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft (7010377125)
- TENON Instant Hydraulic Cement, 50 Pound, Bag (128280)
- PIPELINE PACKAGING 38400 8 oz Glue Bottle (336)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- BOSTITCH Primer, Clear, 16 fl oz, Can (GS0DT)
- Pipeline Packaging Glues