Shop All Welding Accessories
Pipe-Pro
Metal Cutting Guide Set, Steel, 2 PC
Mfr # MEKIT-LG
Zoro # G4411093
original price:
$35.29
5% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 3-1/2 in & 4-1/2 in
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Includes 3-1/2 in & 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipe-Pro
- MFR # MEKIT-LG
- Zoro # G4411093
- UPC # 088329044509
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 3 1/2 in, 4 1/2 in |
Details
Item | Metal Cutting Guide Set |
Function | Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe |
Type | Steel |
Characteristics | 3-1/2 in & 4-1/2 in |
Application | For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts |
Includes | 3-1/2 in & 4-1/2 in |
Features | Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates |
Tool Material | Metal |
Tool Type | Magnetic Metal Guide Kit |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Compatible With | Cutting Pipe, Saddle Cut |
Description
Metal Cutting Guide Set, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 3 1/2 in, 4 1/2 in, Includes 3-1/2 in & 4-1/2 in, Compatible With Cutting Pipe, Saddle Cut, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- BLACK SWAN Plastic Pipe Cement Daubers pt. (11081)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel (312M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel (178M)
- WESTWARD Orifice, For Use With 4UZZ9, 4UZZ5, 4UZZ8 (5CYX6)
- Pipe-Pro Welding Accessories