Shop All Welding Accessories
Pipe-Pro
Metal Cutting Guide, 3 1/2 In, Steel
Mfr # 312M
Zoro # G4411057
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 3 1/2 in Diameter
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipe-Pro
- MFR # 312M
- Zoro # G4411057
- UPC # 088329044202
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 3 1/2 in |
Details
Item | Metal Cutting Guide |
Function | Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe |
Type | Steel |
Characteristics | 3 1/2 in Diameter |
Application | For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts |
Features | Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates |
Tool Material | Metal |
Tool Type | Magnetic Metal Guide |
Compatible With | Corrals, Fencing, Handrails, Race Cars |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Description
Metal Cutting Guide, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 3 1/2 in, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Solder Rosin Flux Core, 40/60, 1/16"X1/4Lb (FPW1423-1110)
- WELLER Solder Wire (T0051388499)
- UNIWELD Hose Repair Kit (HRK-5)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 50 psi, Use With: Propane (RAD64003060)
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel (178M)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- XTRWELD ECCR30 Lenco Style Steel Ground Clamp, 300 Amp (GCS300)
- Pipe-Pro Welding Accessories