Shop All Welding Accessories
Pipe-Pro
Metal Cutting Guide, 2 7/8 In, Steel
Mfr # 278M
Zoro # G4411041
original price:
$18.38
6% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 2 7/8 in Diameter
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipe-Pro
- MFR # 278M
- Zoro # G4411041
- UPC # 088329044103
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 2 7/8 in |
Details
Item | Metal Cutting Guide |
Function | Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe |
Type | Steel |
Characteristics | 2 7/8 in Diameter |
Application | For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts |
Features | Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates |
Tool Type | Magnetic Metal Guide |
Compatible With | Corrals, Fencing, Handrails, Race Cars |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Tool Material | Metal |
Description
Metal Cutting Guide, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 2 7/8 in, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-1873303 Mig Welding Plier (586-1873303)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in., Tapered (PTT-035)
- SOLDER - IT, INC. Hand Held Electronic Ignition Micro Torch (PT-220)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel (178M)
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel (312M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- WALTER SURFACE TECHNOLOGIES Surfox Wand 9M (54B126)
- Pipe-Pro Welding Accessories