Shop All Welding Accessories
Pipe-Pro
Metal Cutting Guide, 2 3/8 In, Steel
Mfr # 238M
Zoro # G4411032
original price:
$18.34
11% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 2 3/8 in Diameter
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipe-Pro
- MFR # 238M
- Zoro # G4411032
- UPC # 088329044059
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 2 3/8 in |
Details
Item | Metal Cutting Guide |
Function | Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe |
Type | Steel |
Characteristics | 2 3/8 in Diameter |
Application | For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts |
Features | Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates |
Compatible With | Corrals, Fencing, Handrails, Race Cars |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Tool Material | Metal |
Tool Type | Magnetic Metal Guide |
Description
Metal Cutting Guide, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 2 3/8 in, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 11 lb (S308008-G23)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel (178M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel (312M)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- Pipe-Pro Welding Accessories