Shop All Welding Accessories
This Product is Discontinued
Pipe-Pro
Cutting Guide Marking Template (Discontinued)
Mfr # PPCG
Zoro # G3883778
This Product is Discontinued
Key Features
- Function Plates Mark Tube Sizes
- Type Performance Pak
- Characteristics Makes Cutting Pipe Easier
- Application For Cutting Pipe At 45 Degrees , 90 Degrees , 22.5 Degrees
- Includes (3) 1-1/2 in Marking Template, 1-1/4 in Marking Template, 1-3/4 in Marking Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipe-Pro
- MFR # PPCG
- Zoro # G3883778
- UPC # 088329044608
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 1 1/4 in, 1 1/2 in, 1 3/4 in |
Details
Item | Cutting Guide Marking Template |
Function | Plates Mark Tube Sizes |
Type | Performance Pak |
Characteristics | Makes Cutting Pipe Easier |
Application | For Cutting Pipe At 45 Degrees , 90 Degrees , 22.5 Degrees |
Includes | (3) 1-1/2 in Marking Template, 1-1/4 in Marking Template, 1-3/4 in Marking Template |
Compatible With | Corrals, Fencing, Handrails, Race Cars |
Tool Type | Marking Plate Set |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Description
Cutting Guide Marking Template, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 1 1/4 in, 1 1/2 in, 1 3/4 in, Includes (3) 1-1/2 in Marking Template, 1-1/4 in Marking Template, 1-3/4 in Marking Template, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Type Marking Plate Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.