Shop All High Visibility Vests
Pip
Zipper Safety Vest, Large, Hi-Viz Orange
Mfr # 302-MVGZOR-L
Zoro # G108995755
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Standards ANSI/ISEA 107-2015 Class 2, Type R Compliant
- Color Hi-Viz Orange
- Material Polyester Mesh
- Total Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 302-MVGZOR-L
- Zoro # G108995755
- UPC # 616314072628
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Large |
Details
Item | Vest |
Standards | ANSI/ISEA 107-2015 Class 2, Type R Compliant |
Color | Hi-Viz Orange |
Material | Polyester Mesh |
Total Number of Pockets | 0 |
Description
Protect yourself while working with this bright neon safety vest. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Features 2 in. reflective silver stripes and matching trim that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Lime Yellow (302-MVGLY-2X)
- PIP ANSI Class 2 hoop and loop Safety Vest, X-Large, Hi-Viz Orange (302-MVGOR-XL)
- PIP Zipper Safety Vest, X-Large, Hi-Viz Orange (302-MVGZOR-XL)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (MV529C-2 L)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/3X-Large) (1257FR-LZ-RD-3XL)
- Pip High Visibility Vests