Shop All High Visibility Vests
Pip
Zipper Safety Vest, 2X-Large, Hi-Viz Orange
Mfr # 302-MVGZOR-2X
Zoro # G808995765
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large
- Standards ANSI/ISEA 107-2015 Class 2, Type R Compliant
- Color Hi-Viz Orange
- Material Polyester Mesh
- Features Torso measures 54.3"; height measures neck to bottom 28".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 302-MVGZOR-2X
- Zoro # G808995765
- UPC # 616314072581
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X-Large |
Details
Item | Vest |
Standards | ANSI/ISEA 107-2015 Class 2, Type R Compliant |
Color | Hi-Viz Orange |
Material | Polyester Mesh |
Features | Torso measures 54.3"; height measures neck to bottom 28". |
Total Number of Pockets | 0 |
Description
Protect yourself while working with this bright neon safety vest. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Features 2 in. reflective silver stripes and matching trim that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MLR-02-S)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- PIP Zipper Safety Vest, X-Large, Hi-Viz Orange (302-MVGZOR-XL)
- PIP ANSI Class 2 hoop and loop Safety Vest, X-Large, Hi-Viz Orange (302-MVGOR-XL)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Lime Yellow (302-MVGLY-2X)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- PYRAMEX Safety Vest, Polyester Mesh, Hi-Vis Pink, Large/ Extra-Large, 1/ EA (RV1270S/M)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- Pip High Visibility Clothing