Shop All Chemical Resistant Gloves
Pip
Yellow, 1 PR
Mfr # 48-L162Y
Zoro # G200530854
original price:
$2.39
8% off
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Disposable Glove Material Latex Polymer
- Material Latex Polymer
- Palm Thickness 16 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 48-L162Y
- Zoro # G200530854
- UPC # 616314035135
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 12 |
Details
Color | Yellow |
Disposable Glove Material | Latex Polymer |
Material | Latex Polymer |
Palm Thickness | 16 mil |
Standards | 21 CFR - 1; CFIA - 1; EN388 - 2000; EN388 2016 - 2000XX |
Palm Construction | Unsupported |
Lining | Flocked |
Cuff | Pinked |
Description
Medium 12 in Latex Gloves
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- CONDOR Safety Vest, Orange/Red, 2XL, Hook-andLoop (491R83)
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- PIP PIP Flock Lined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair (50-N160G/L)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XS, 100 PK (25-101)
- Pip Chemical Resistant Gloves