Shop All Chemical Resistant Gloves
Pip
Yellow, 1 PR
Mfr # 48-L162Y
Zoro # G000530955
original price:
$2.39
8% off
new price: $2.19
/pr
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Disposable Glove Material Latex Polymer
- Material Latex Polymer
- Palm Thickness 16 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 48-L162Y
- Zoro # G000530955
- UPC # 616314035128
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 12 |
Details
Color | Yellow |
Disposable Glove Material | Latex Polymer |
Material | Latex Polymer |
Palm Thickness | 16 mil |
Standards | 21 CFR - 1; CFIA - 1; EN388 - 2000; EN388 2016 - 2000XX |
Lining | Flocked |
Palm Construction | Unsupported |
Cuff | Pinked |
Description
Large 12 in Latex Gloves
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- PIP Yellow, 1 PR (48-L162Y)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- PIP 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3154/XL)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- Pip Chemical Resistant Gloves