Shop All Coated Gloves
Pip
Work Gloves, White, PU Coated, Nylon, S, PK12
Mfr # 713SUC/S
Zoro # G6626291
product price: $14.69
/pk 12, $1.22/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Size S ( 7 )
- Glove Size S
- Color White
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUC/S
- Zoro # G6626291
- UPC # 662909071330
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
These PIP 713SUC/S Work Gloves are the perfect addition to your workwear. Made of a PU-coated nylon, they provide protection from oil and other chemicals. The white gloves have a seamless knit construction that provides a comfortable fit for all day use. They also have an 8 1/2 in. length and 13 ga thickness, which makes them durable enough to withstand wear and tear on the job site. The palms and fingers are covered with polyurethane coating material, providing you with oil resistance as well as chemical protection. The PIP 713SUC/S Work Gloves offer excellent durability and comfort that will keep you working at your best all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XXS (34-800/XXS)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (713SUCG/L)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-603)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- Pip Coated Gloves