Shop All Needle Nose Pliers
Pip
Work Gloves, Gray, PU Coated, Nylon, M, PK12
Mfr # 713SUCG/M
Zoro # G6616832
product price: $16.35
/pk 12, $1.36/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
- Glove Materials Nylon
- Color Gray
- Biodegradable Non-Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUCG/M
- Zoro # G6616832
- UPC # 662909071026
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Alpha | M |
Size | M ( 8 ) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- LENOX Band Saw Blade Tension Meter (62126)
- JONARD TOOLS Flat Nose Plier (FNP-165)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- BETA Long Flat Knurled Nose Plier, 160mm (010080036)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- DEWALT Pliers Compnd Long Nose (DWHT70277)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- WILLIAMS Williams Duckbill Pliers, 6-1/2" (PL-146C)
- Pip Pliers