Shop All Cold Weather Gloves
Pip
Winter Gloves, M, Orange/Brown, PR
Mfr # 41-1400/M
Zoro # G4647483
product price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange/Brown
- Palm Material Latex
- Palm Construction Coated
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1400/M
- Zoro # G4647483
- UPC # 616314034077
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Color | Orange/Brown |
Palm Material | Latex |
Palm Construction | Coated |
Cuff | Knit Wrist |
Back Material | Acrylic |
Coating Material | Latex |
Coating Finish | Microfinish |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK (7179-4-PK)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4NHC2)
- Pip Gloves & Hand Protection