Shop All Cold Weather Gloves
Pip
Winter Glove, PK12
Mfr # 41-1400/L
Zoro # G1010464
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Orange/Brown
- Cuff Knit Wrist
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1400/L
- Zoro # G1010464
- UPC # 616314034060
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Winter Glove,Orange/Brown |
Color | Orange/Brown |
Cuff | Knit Wrist |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Material | Polyester, Stainless Steel |
Description
Winter Glove,Orange/Brown, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Klondike KD3 Magnifier 2.0 Clear Lenses, 12PK (K3H20)
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- BOSS Gloves Split Deerskin L (7186L)
- Pip Cold Weather Gloves