Shop All Welding Gloves
Pip
Welding Gloves, Cowhide Palm, Mens, 12PK
Mfr # 73-7150
Zoro # G9325762
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Mens
- Application Welding
- Glove Back Material Cowhide
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 73-7150
- Zoro # G9325762
- UPC # 616314010538
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Mens |
Details
Item | Welding Gloves |
Application | Welding |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Description
Welders Gloves,Brown Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- Pip Welding Gloves