Shop All Cut-Resistant Gloves
Pip
VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR
Mfr # 34-8743V/XS
Zoro # G906898173
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Size- Alpha XS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-8743V/XS
- Zoro # G906898173
- UPC # 616314211331
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Alpha | XS |
Details
Item | Gloves |
Description
Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A3-Y)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- PIP VF, Gloves, MaxiFlex Cut, S, 45MU62, PR (34-8743V/S)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- Pip Gloves & Hand Protection