Shop All Cut-Resistant Gloves
Pip
VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR
Mfr # 34-8743V/XXL
Zoro # G706898168
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Size- Alpha 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8743V/XXL
- Zoro # G706898168
- UPC # 616314211348
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Details
Item | Gloves |
Description
Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- 3M Exhalation Valve, PK10 (7283)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801-8 -M)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP VF, Gloves, MaxiFlex Cut, S, 45MU62, PR (34-8743V/S)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-150/XS)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- Pip Cut-Resistant Gloves