Shop All Coated Gloves
Pip
VF, Coated Glove, S, Blk/Gry, 395M68, PR
Mfr # 34-874V/S
Zoro # G300932879
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
- Standards EN388, EN420, Reach, Okeo-Tex, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874V/S
- Zoro # G300932879
- UPC # 616314156465
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Coated Gloves |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Standards | EN388, EN420, Reach, Okeo-Tex, CE |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Puncture Level | 1 |
Thumb Style | Wing |
Knit Material Color | Black/Gray |
Color (Knit/Coating) | Black/Gray |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- OMNI-VIEW 36 in. Full Dome Mirror (ONV-360-36)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, 12PK (39-C1300/XXL)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- Pip Coated Gloves