Shop All Chemical Resistant Gloves
Pip
Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL
Mfr # 50-N140G/XL
Zoro # G208597477
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Thickness 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N140G/XL
- Zoro # G208597477
- UPC # 1616314035906
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 15 |
Description
Assurance Unsupported Nitrile15 MilOverall Length 13 InchesGreenUnlinedRaised Diamond GripStraight Cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eyewash Station in Green (PD997E)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Safety First (03-600-06)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-AG588/M)
- PIP 18" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8060)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- Pip Gloves & Hand Protection