Shop All Chemical Resistant Gloves
Pip
Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L
Mfr # 50-N140G/L
Zoro # G608597541
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Thickness 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N140G/L
- Zoro # G608597541
- UPC # 1616314035876
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 15 |
Description
Assurance Unsupported Nitrile15 MilOverall Length 13 InchesGreenUnlinedRaised Diamond GripStraight Cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M86 (465M86)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040R)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- Pip Chemical Resistant Gloves