Shop All Leather Driver's Gloves
Pip
Unlined Leather Drivers Gloves, S, PK12
Mfr # 68-105/S
Zoro # G503441550
product price: $52.29
/pk 12, $4.36/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-105/S
- Zoro # G503441550
- UPC # 616314015366
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Glove Length | 8 13/16 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 13/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-105/XXL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XS)
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- Pip Gloves & Hand Protection