Shop All Leather Driver's Gloves
Pip
Unlined Leather Drivers Gloves, 2XL, PK12
Mfr # 68-103/XXL
Zoro # G003519490
product price: $54.99
/pk 12, $4.58/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide Drivers
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-103/XXL
- Zoro # G003519490
- UPC # 616314119514
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Glove Length | 10 19/32 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 19/32 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- SAFEWAZE 6' Cable Choker Anchor, Pass through O-rings (FS830-C6)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF-E6)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-103/L)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-103/S)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-2000/7)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XS)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- Pip Gloves & Hand Protection