Shop All Safety Glasses
Pip
ULTRALITE CLEAR AS/AF F360
Mfr # 250-14-0520
Zoro # G112041585
product price: $3.59
/pr
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Type Frameless
- Frame Style Rimless
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-14-0520
- Zoro # G112041585
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | No |
Eyewear Size | M |
Description
Safety Glasses, Series Zenon Ultra-Lyte, Gender Unisex, Lens Color Clear, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2020, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- DEWALT Safety Glasses Clr/Yllw (DPG54-1C)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-XL)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Safety Glasses, Clear Scratch-Resistant (250-AN-10130)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- Pip Safety Glasses