Shop All Leather Driver's Gloves
Pip
Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR
Mfr # 68-PK-161SB/S
Zoro # G903474448
product price: $5.89
/pr
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Top-Grain Cowhide Leather; Shoulder-Split Cowhide Leather
- Thumb Style Keystone
- Weight 0.311 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-PK-161SB/S
- Zoro # G903474448
- UPC # 616314015489
- Country of Origin India
- Category Leather Driver's Gloves
Details
Color | Gray |
Material | Top-Grain Cowhide Leather; Shoulder-Split Cowhide Leather |
Thumb Style | Keystone |
Weight | 0.311 lbs |
Description
Whether you're on the job site or out on the range, always protect your hands from cuts and abrasions while maintaining excellent dexterity. Smooth, top-grain cowhide leather palm and fingers along with an ergonomic keystone-thumb allow you to preserve a full range of motion, ensuring easy, nimble movements, whether you're framing a building or roping a steer. Durable shoulder-split cowhide leather back and gauntlet-style cuff add extra protection and greater durability without compromising breathability. Slip-on styling and an elastic cuff-cinch, sewn inside the glove, provide a comfortable fit while allowing you to easily get the gloves on and off quickly, making them ideal for construction, machine operation, light-duty welding, farming, ranching and many other tasks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3/4" X 50Yds Glo Org Reinfc Barricade Tape 10C (17772-145-750)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-K3720/L)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- Pip Gloves & Hand Protection