Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 9, PR
Mfr # 148-6000/9
Zoro # G001790303
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Glove Hand Style Left and Right
- Leather Palm Process Grain
- Cuff Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-6000/9
- Zoro # G001790303
- UPC # 616314067280
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 9 |
Glove Length | 14 in |
Cuff Length | 5 1/2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Cuff Material | Goatskin |
Standards | ASTM F696-06 |
Cuff Style | Gauntlet |
For Voltage Class | Class 1, Class 4 |
Leather Protector Color | Natural |
Leather Glove Style | Drivers |
Leather Origin | Import |
Brand and Series | PIP |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 1/2 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W809)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- CHILL-ITS BY ERGODYNE High-Performance CapBlue (6630)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/S)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- Pip Leather Driver's Gloves