Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 9, PR
Mfr # 148-2000/9
Zoro # G501790278
product price: $28.95
/pr
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Glove Length 13 in
- Standards ASTM F696-06
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-2000/9
- Zoro # G501790278
- UPC # 616314067228
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 9 |
Cuff Length | 2 in |
Details
Material | Goatskin |
Thumb Style | Keystone |
Standards | ASTM F696-06 |
Glove Hand Style | Left and Right |
Item | Top Grain Goatskin Protector |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Brand and Series | PIP |
Leather Glove Style | Drivers |
Leather Origin | Import |
Cuff Style | Gauntlet |
For Voltage Class | Class 0, Class 00 |
Leather Protector Color | Natural |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 13 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- MAGID ROC PU50 Polyurethane Palm Coated Gloves, 12PK (PU50-11)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-2000/11)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-2000/8)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- Pip Gloves & Hand Protection