Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 8, PR
Mfr # 148-5000/8
Zoro # G101790296
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Standards ASTM F696-06
- Leather Palm Process Grain
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-5000/8
- Zoro # G101790296
- UPC # 616314063572
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Cuff Length | 3 1/10 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Standards | ASTM F696-06 |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Leather Origin | Import |
Leather Glove Style | Drivers |
Leather Protector Color | Natural |
Brand and Series | PIP |
For Voltage Class | Class 1, Class 2 |
Cuff Style | Gauntlet |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 3 1/10 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Augusta Sleeved Hi-Vis Vest, XXL (US383)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- PORTWEST Berlin Executive Hi-Vis Vest, S (US476)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/XL)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- Pip Leather Driver's Gloves