Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 7, PR
Mfr # 148-2000/7
Zoro # G201790288
product price: $28.95
/pr
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Cuff Material Goatskin
- Glove Length 13 in
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-2000/7
- Zoro # G201790288
- UPC # 616314067242
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 7 |
Glove Length | 13 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Keystone |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Glove Hand Style | Left and Right |
Leather Origin | Import |
Leather Protector Color | Natural |
Cuff Style | Gauntlet |
Leather Glove Style | Drivers |
Brand and Series | PIP |
For Voltage Class | Class 0, Class 00 |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 13 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Used Rags Walk On Sign (WFS66)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, S, PR (7551)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11R)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-2000/8)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-2000/9)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-2000/11)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- Pip Gloves & Hand Protection