Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 7, PR
Mfr # 148-1000/7
Zoro # G301800344
product price: $19.45
/pr
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Glove Hand Style Left and Right
- Standards ASTM F696-06
- Cuff Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-1000/7
- Zoro # G301800344
- UPC # 616314049095
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 7 |
Glove Length | 10 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Keystone |
Glove Hand Style | Left and Right |
Standards | ASTM F696-06 |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Leather Protector Color | Natural |
Leather Origin | Import |
Leather Glove Style | Drivers |
Brand and Series | PIP |
For Voltage Class | Class 0, Class 00 |
Cuff Style | Slip-On |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- TILLMAN 24X40 Split Leg Apron (4440)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-6000/12)
- PIP Cowhide Drivers, Straight Thumb, PK12 (68-101/M)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (2ELG9)
- Pip Leather Driver's Gloves