Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 12, PR
Mfr # 148-7000/12
Zoro # G701790283
product price: $31.89
/pr
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Standards ASTM F696-06
- Cuff Material Goatskin
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-7000/12
- Zoro # G701790283
- UPC # 616314081606
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Glove Length | 12 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Standards | ASTM F696-06 |
Cuff Material | Goatskin |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Brand and Series | PIP |
For Voltage Class | Class 3, Class 4 |
Leather Glove Style | Drivers |
Leather Origin | Import |
Leather Protector Color | Natural |
Cuff Style | Gauntlet |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 3, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1449)
- LYLE No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18 (T1-1151-EG_12x18)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-103/S)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- PIP Leather Drivers Gloves, Reg Grade, XL, PK12 (68-163HV/XL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- Pip Gloves & Hand Protection