Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 12, PR
Mfr # 148-2000/12
Zoro # G501790292
product price: $30.35
/pr
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Glove Hand Style Left and Right
- Leather Palm Process Grain
- Glove Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-2000/12
- Zoro # G501790292
- UPC # 616314067273
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Glove Length | 13 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Keystone |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Cuff Material | Goatskin |
Brand and Series | PIP |
For Voltage Class | Class 0, Class 00 |
Leather Glove Style | Drivers |
Leather Origin | Import |
Leather Protector Color | Natural |
Cuff Style | Gauntlet |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 13 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, Green (1950GN)
- PRESCO Barricade Tape, Danger, Red, 3"X300', Gauge 2 Mil (B332R21)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-2000/11)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-2000/8)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-2000/9)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- Pip Gloves & Hand Protection