Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 11, PR
Mfr # 148-6000/11
Zoro # G001790273
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Leather Palm Process Grain
- Standards ASTM F696-06
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-6000/11
- Zoro # G001790273
- UPC # 616314067327
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 11 |
Glove Length | 14 in |
Cuff Length | 5 1/2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Leather Protector Color | Natural |
Brand and Series | PIP |
For Voltage Class | Class 1, Class 4 |
Leather Glove Style | Drivers |
Leather Origin | Import |
Cuff Style | Gauntlet |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 1/2 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- Pip Leather Driver's Gloves