Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 11, PR
Mfr # 148-5000/11
Zoro # G501790308
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Cuff Material Goatskin
- Standards ASTM F696-06
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-5000/11
- Zoro # G501790308
- UPC # 616314063602
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Cuff Length | 3 1/10 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Cuff Material | Goatskin |
Standards | ASTM F696-06 |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
For Voltage Class | Class 1, Class 2 |
Cuff Style | Gauntlet |
Brand and Series | PIP |
Leather Protector Color | Natural |
Leather Origin | Import |
Leather Glove Style | Drivers |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 3 1/10 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Stair Edging, 32012, 36"L, Cherry, Screw Nails (32012)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- CONDOR Welding Jacket, Brown, Leather, M (2AZ36)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-5000/8)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-6000/12)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-XL)
- Pip Leather Driver's Gloves