Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 11, PR
Mfr # 148-1000/11
Zoro # G201790271
product price: $19.49
/pr
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Cuff Material Goatskin
- Standards ASTM F696-06
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-1000/11
- Zoro # G201790271
- UPC # 616314045585
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Keystone |
Cuff Material | Goatskin |
Standards | ASTM F696-06 |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Leather Origin | Import |
Cuff Style | Slip-On |
Leather Glove Style | Drivers |
Brand and Series | PIP |
Leather Protector Color | Natural |
For Voltage Class | Class 0, Class 00 |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- DURABLE CORP 30" X 48 Tire Link Mat Tire Link Mat (108H3048)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-105/XXL)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- Pip Gloves & Hand Protection