Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 10, PR
Mfr # 148-6000/10
Zoro # G701790290
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Glove Length 14 in
- Glove Hand Style Left and Right
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-6000/10
- Zoro # G701790290
- UPC # 616314067310
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Cuff Length | 5 1/2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Cuff Material | Goatskin |
Standards | ASTM F696-06 |
Cuff Style | Gauntlet |
Leather Protector Color | Natural |
For Voltage Class | Class 1, Class 4 |
Brand and Series | PIP |
Leather Origin | Import |
Leather Glove Style | Drivers |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 1/2 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Baton, Red, LED, 2 C Batteries (KE-SLB41)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 13, W, PR (P89817)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-5000/8)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-LC418/XXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- Pip Leather Driver's Gloves