Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 10, PR
Mfr # 148-5000/10
Zoro # G101790272
product price: $27.29
/pr
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Straight
- Glove Length 12 in
- Glove Hand Style Left and Right
- Cuff Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-5000/10
- Zoro # G101790272
- UPC # 616314063596
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 in |
Cuff Length | 3 1/10 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Leather Origin | Import |
Leather Protector Color | Natural |
Leather Glove Style | Drivers |
Cuff Style | Gauntlet |
For Voltage Class | Class 1, Class 2 |
Brand and Series | PIP |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 3 1/10 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- MILWAUKEE TOOL 3pk N95 Valved Respirator (48-73-4012)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-5000/8)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-2000/8)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/XL)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-LC418/XS)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- Pip Leather Driver's Gloves