Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Protector, Size 9, PR
Mfr # 148-4000/9
Zoro # G601790277
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Straight
- Cuff Material Cowhide
- Glove Hand Style Left and Right
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-4000/9
- Zoro # G601790277
- UPC # 616314055744
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Cuff Length | 3 1/2 in |
Details
Item | Top Grain Cowhide Protector |
Material | Cowhide |
Thumb Style | Straight |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
For Voltage Class | Class 1, Class 2 |
Brand and Series | PIP |
Leather Protector Color | Natural |
Cuff Style | Gauntlet |
Leather Glove Style | Drivers |
Leather Origin | Import |
Description
Top Grain Cowhide Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW 26 in. Full Dome Mirror (ONV-360-26)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- KORKERS Original Ice Cleat XL, 12 Studs, PR (OA8000-XL)
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-103/L)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- Pip Leather Driver's Gloves