Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Protector, Size 8, PR
Mfr # 148-4000/8
Zoro # G501790285
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Glove Length 12 in
- Leather Palm Process Grain
- Cuff Material Cowhide
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-4000/8
- Zoro # G501790285
- UPC # 616314055737
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 8 |
Cuff Length | 3 1/2 in |
Details
Material | Cowhide |
Leather Palm Process | Grain |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Standards | ASTM F696-06 |
Item | Top Grain Cowhide Protector |
Thumb Style | Straight |
For Voltage Class | Class 1, Class 2 |
Cuff Style | Gauntlet |
Brand and Series | PIP |
Leather Origin | Import |
Leather Glove Style | Drivers |
Leather Protector Color | Natural |
Description
Top Grain Cowhide Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- 3M Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N (TR-6300FC)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- PIP Top Grain Cowhide Protector, Size 9, PR (148-4000/9)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- Pip Gloves & Hand Protection