Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Protector, Size 11, PR
Mfr # 148-4000/11
Zoro # G901790304
product price: $28.29
/pr
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Straight
- Leather Palm Process Grain
- Glove Length 12 in
- Standards ASTM F696-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-4000/11
- Zoro # G901790304
- UPC # 616314055768
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Cuff Length | 3 1/2 in |
Details
Item | Top Grain Cowhide Protector |
Material | Cowhide |
Thumb Style | Straight |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Leather Origin | Import |
Leather Glove Style | Drivers |
Leather Protector Color | Natural |
Brand and Series | PIP |
For Voltage Class | Class 1, Class 2 |
Description
Top Grain Cowhide Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- KONG USA Speleagle (998100009KK)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Cowhide Protector, Size 9, PR (148-4000/9)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-2000/7)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, L, PR (3213HVIL)
- Pip Gloves & Hand Protection