Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Protector, Size 10, PR
Mfr # 148-4000/10
Zoro # G701790306
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Straight
- Glove Length 12 in
- Leather Palm Process Grain
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-4000/10
- Zoro # G701790306
- UPC # 616314055751
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 in |
Cuff Length | 3 1/2 in |
Details
Item | Top Grain Cowhide Protector |
Material | Cowhide |
Thumb Style | Straight |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Cuff Material | Cowhide |
Standards | ASTM F696-06 |
Cuff Style | Gauntlet |
Leather Protector Color | Natural |
For Voltage Class | Class 1, Class 2 |
Leather Glove Style | Drivers |
Leather Origin | Import |
Brand and Series | PIP |
Description
Top Grain Cowhide Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-SMALL*)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- PIP Top Grain Cowhide Protector, Size 9, PR (148-4000/9)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Leather Drivers Gloves, Econ Grade, L, PK12 (68-162HV/L)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- Pip Leather Driver's Gloves