Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Drivers, Keystone, PK12
Mfr # 68-161SB/M
Zoro # G203441430
product price: $78.49
/pk 12, $6.54/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-161SB/M
- Zoro # G203441430
- UPC # 616314015496
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 1/2 in |
Glove Length | 9 5/16 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 110)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/S)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/L)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-LC418/M)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-2000/7)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/L)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- Pip Leather Driver's Gloves