Shop All Welding Aprons
Pip
Temp Guard Apron, 42 In Length
Mfr # 202-2042
Zoro # G1283670
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 42 in
- Features Liquid Proof, Splash Protection
- Neck Closure Buckle
- Material Trade Name Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 202-2042
- Zoro # G1283670
- UPC # 616314086458
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 42 in |
Details
Item | Apron |
Color | Black |
Features | Liquid Proof, Splash Protection |
Neck Closure | Buckle |
Material Trade Name | Silicone |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Color Black, Features Liquid Proof, Splash Protection, Apron, Length 42 in, Material Trade Name Silicone, Neck Closure Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- NMC NO CELL PHONE USE, 3X3, PRESSURE SENSITIVE VINYL, Pk25, M950AP (M950AP)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- PIP Ironcat FR Cotton Apron w/ Black Anodized Snap, Dark Brown, L (8052/L)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- TILLMAN 24X24 Waist Lth Apron (4124)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- POWERWELD Leather Bib Apron (PW4236)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- Pip Welding Aprons