Shop All Welding Aprons
Pip
Temp-Gard Apron For Extreme Temperature
Mfr # 202-2036
Zoro # G1283661
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 36 in
- Features Liquid Proof, Splash Protection
- Neck Closure Buckle
- Material Trade Name Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 202-2036
- Zoro # G1283661
- UPC # 616314086441
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 36 in |
Details
Item | Apron |
Color | Black |
Features | Liquid Proof, Splash Protection |
Neck Closure | Buckle |
Material Trade Name | Silicone |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Color Black, Features Liquid Proof, Splash Protection, Apron, Length 36 in, Material Trade Name Silicone, Neck Closure Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- ERB SAFETY Crown Cooler, Hard Hat, Coolerz, C421, Hi-Viz Lime and Blue (21564)
- CREWS Towelette, Lens Cleaning, PK100 (135-LCT)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Wired, 1000PK (S-2421BLUPW)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- PIP Ironcat FR Cotton Apron w/ Black Anodized Snap, Dark Brown, L (8052/L)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- TILLMAN 24X18 Lth Apron (4118)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- Pip Welding Protection