Shop All Hard Hat Accessories
Pip
Sun Shade
Mfr # 280-HP1491NS
Zoro # G212041652
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With Safety Helmets
- Sun Shade Mounting Suspension-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 280-HP1491NS
- Zoro # G212041652
- Country of Origin China
- Category Hard Hat Accessories
Details
Item | Sun Shade |
Material | Polyester |
For Use With | Safety Helmets |
Sun Shade Mounting | Suspension-Mount |
Description
Sun Shade, Sun Shade Mounting Suspension-Mount, Head Protection Color Hi-Vis Yellow, Material Polyester, For Use With Safety Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Grained Pigskin, L, PR (5T926)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- PIP Lamp Clip Kit (280-HP1491LCG)
- PIP Chin Strap (280-HP1491CS)
- PIP EZ-Cool Hard Hat Visor, Hi Vis, Yllw (396-801FR-YEL)
- PIP Helmet Bag (280-HP1491BAGD)
- PIP Sweat Pad Kit (280-HP1491PAD)
- PIP EZ-Cool Hard Hat Neck Shade, Yllw (396-700FR-YEL)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Black, 5 PK (10171103)
- Pip Hard Hat Accessories