Shop All Leather Palm Gloves
Pip
Split Leathr Palm, One Piece Palm, XL, PK12
Mfr # 85-7500/XL
Zoro # G9129902
product price: $30.65
/pk 12, $2.55/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 85-7500/XL
- Zoro # G9129902
- UPC # 616314122200
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 11/16 in |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 11/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- SIGNMISSION OSHA SAFETY FIRST Sign, Accidents Are Avoidable, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-SF-A-710-V-11245)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500Y/S)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK (84-7532/L)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- Pip Gloves & Hand Protection