Shop All Leather Palm Gloves
Pip
Split Leather Palm, One Piece Palm, S, PK12
Mfr # 85-7500/S
Zoro # G903519552
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 85-7500/S
- Zoro # G903519552
- UPC # 616314122187
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Size- Numeric | 7 |
Cuff Length | 2 1/2 in |
Glove Length | 9 13/32 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 13/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Liquid Safety Cabinet, Manual, Standard (RC60)
- SAFEWAZE Positioning Belt (XL) (FSBELT-2D-RINGS-XL)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- Pip Gloves & Hand Protection